Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.989 OD
Mfr # 3HPN3
Zoro # G7615632
original price:
$8.74
14% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 90
- Leg Length 4 in
- Max. Rod Outside Dia. 0.591 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPN3
- Zoro # G7615632
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.591 in |
Wire Dia. | 0.125 in |
Outside Dia. | 0.989 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 34.29 |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Right Hand |
Finish | Plain |
Number of Coils | 4.25 |
Material | Carbon Steel Music Wire |
Item | Torsion Spring |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.989 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 34.290 In-lbs, Max. Rod Outside Dia 0.591 In, Spring Length at Torque 2.000 In, Number of Coils 4.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Indicator (L283-426 630)
- SURE-LOC HARDWARE Sure-Loc Hardware Helena Passage Lever, Satin Nickel (HA101 15)
- BRASS ACCENTS Mail Slot, 3-5/8x13", Antique Brass (A07-M0010-609)
- COMPONENT HARDWARE Flush Offset Satin S/S Spring Action Doo (W95-1010)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPL2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6, Leg Length: 1.0 in (3HPC5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPP4)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPR6)
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6 (3HPE7)
- MTD Spring-Torsion (732-05261)
- Zoro Select Torsion Springs