Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.678OD, PK6
Mfr # 3HPH2
Zoro # G7471213
original price:
$6.39
9% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 1 in
- Deflection Angle (Deg.) 90
- Leg Length 2 in
- Max. Rod Outside Dia. 0.406 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HPH2
- Zoro # G7471213
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 1 in |
Leg Length | 2 in |
Max. Rod Outside Dia. | 0.406 in |
Wire Dia. | 0.078 in |
Outside Dia. | 0.678 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 10.446 |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Finish | Plain |
Number of Coils | 4.25 |
Material | Carbon Steel Music Wire |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.678 In, Wire Dia 0.078 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 10.446 In-lbs, Max. Rod Outside Dia 0.406 In, Spring Length at Torque 1.000 In, Number of Coils 4.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Tylo Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch, RCS Strike Antique Brass Finish (400T-5S)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 80 lb 2 in. L (T7645006)
- DURA-LIFT 0.207 in. Wirex1.75 in. Dx25 in. L Torsion Spring in Yellow Left Wound for Sectional Garage Doors (DLTY17525L)
- STRYBUC Single Action WOCD White Set (50-2000WA)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD, Number of Coils: 12.5 (3HPL8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.484OD, PK6, Finish: Plain (3HPD3)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPF2)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD, Number of Coils: 4.25 (3HPT2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.216OD, PK6, Wire Dia.: 0.018 in (3HPH7)
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Finish: Plain (3HPJ4)
- OHAUS Ohaus 8004-MN Pull Spring Scale;2000 g (Ohaus-8004-MN)
- Zoro Select Torsion Springs