Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.375OD, PK6, Package Quantity: 6
Mfr # 3HPG6
Zoro # G6154154
product price: $5.75
/pk 6, $0.96/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.625 in
- Deflection Angle (Deg.) 90
- Leg Length 1.25 in
- Max. Rod Outside Dia. 0.218 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPG6
- Zoro # G6154154
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.625 in |
Leg Length | 1.25 in |
Max. Rod Outside Dia. | 0.218 in |
Wire Dia. | 0.048 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 2.679 |
Outside Dia. | 0.375 in |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Finish | Plain |
Number of Coils | 4.25 |
Material | Carbon Steel Music Wire |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.375 In, Wire Dia 0.048 In, Leg Length 1.25 In, Torque at 1/2 Leg Length 2.679 In-lbs, Max. Rod Outside Dia 0.218 In, Spring Length at Torque 0.625 In, Number of Coils 4.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG FOOT Door Wedge, Vulcanized Rubber, Red, 1-1/4"H x 2"W (910)
- GMS GMS:GMS 1" Mortise DUMMY - 26D (GMS-M100D-26D)
- STRYBUC Sash Lock Keeper Steel (50-644)
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK100 (1RHG4)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD, Number of Coils: 12.5 (3HPL8)
- ZORO SELECT Torsion Spring, 180 Deg, 0.216OD, PK6, Finish: Plain (3HPE2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPR6)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPT5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Finish: Plain (3HPD1)
- ZORO SELECT Torsion Spring, 270 Deg, 1.666 OD (3HPR4)
- MTD Spring-Torsion (732-04225)
- Zoro Select Torsion Springs