Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.309OD, PK6
Mfr # 3HPG4
Zoro # G7581962
original price:
$4.59
9% off
new price: $4.15
/pk 6, $0.69/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.625 in
- Deflection Angle (Deg.) 90
- Leg Length 1.25 in
- Max. Rod Outside Dia. 0.187 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPG4
- Zoro # G7581962
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.625 in |
Leg Length | 1.25 in |
Max. Rod Outside Dia. | 0.187 in |
Wire Dia. | 0.04 in |
Outside Dia. | 0.309 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 1.473 |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Number of Coils | 4.25 |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.309 In, Wire Dia 0.040 In, Leg Length 1.25 In, Torque at 1/2 Leg Length 1.473 In-lbs, Max. Rod Outside Dia 0.187 In, Spring Length at Torque 0.625 In, Number of Coils 4.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, M10, 1-1/4in Base (MN-SW1)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Satin Nickel (SDL25U15)
- MASTER MAGNETICS Mag. Sheet, 24 In L, 12 In W, PK6 (08504)
- AMERICAN BUILT PRO Access Panel, 12 in x 12 in White Plastic TwoPiece, 12PK (AP1212 P12)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPJ9)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Wire Dia.: 0.125 in (3HPN8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.309OD, PK6 (3HPC8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.678OD, PK6, Finish: Plain (3HPD6)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPF2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPH6)
- ZORO APPROVED SUPPLIER Torsion Spring, O=.712, W=.075 R (G709973060)
- Zoro Select Torsion Springs