Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.281OD, PK6, Leg Length: 1.0 in
Mfr # 3HPC5
Zoro # G7466776
original price:
$6.99
10% off
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.5 in
- Deflection Angle (Deg.) 90
- Leg Length 1 in
- Max. Rod Outside Dia. 0.172 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HPC5
- Zoro # G7466776
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.5 in |
Leg Length | 1 in |
Max. Rod Outside Dia. | 0.172 in |
Wire Dia. | 0.03 in |
Outside Dia. | 0.281 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.67 |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Right Hand |
Material | Carbon Steel Music Wire |
Finish | Plain |
Number of Coils | 3.25 |
Item | Torsion Spring |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.281 In, Wire Dia 0.030 In, Leg Length 1.00 In, Torque at 1/2 Leg Length 0.670 In-lbs, Max. Rod Outside Dia 0.172 In, Spring Length at Torque 0.500 In, Number of Coils 3.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Oil Rubbed Bronze Hinge BB1191510B (006733)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- JACKSON Dogging Pin Assembly Style Slotted for Model 1085 Concealed Vertical Rod Panic Exit Devices (301115)
- HARDWARE RESOURCES Adjustable 4" – 4-1/2" Satin Nickel Round Metal Furniture Leg (89104-SN)
- ZORO SELECT Torsion Spring, 180 Deg, 0.249OD, PK6, Finish: Plain (3HPE4)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPL4)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPL1)
- ZORO SELECT Torsion Spring, 180 Deg, 0.216OD, PK6, Finish: Plain (3HPE2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.216OD, PK6, Wire Dia.: 0.018 in (3HPH7)
- ZORO SELECT Torsion Spring, 270 Deg, 0.259OD, PK6, Finish: Plain (3HPJ6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6 (3HPG1)
- Zoro Select Torsion Springs