Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.235OD, PK6, Leg Length: 0.75 in
Mfr # 3HPC4
Zoro # G7498872
product price: $4.79
/pk 6, $0.80/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.375 in
- Deflection Angle (Deg.) 90
- Leg Length 0.75 in
- Max. Rod Outside Dia. 0.14 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPC4
- Zoro # G7498872
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.375 in |
Leg Length | 0.75 in |
Max. Rod Outside Dia. | 0.14 in |
Wire Dia. | 0.025 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.402 |
Outside Dia. | 0.235 in |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Right Hand |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Number of Coils | 3.25 |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.235 In, Wire Dia 0.025 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.402 In-lbs, Max. Rod Outside Dia 0.140 In, Spring Length at Torque 0.375 In, Number of Coils 3.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH 5 HOOKS High 5 Hook Grande Orange (INT H5H-G)
- VON DUPRIN Spring 050393 (050393)
- PRIME-LINE Sliding Screen Door Handle, for Columbia Sliding Screen Doors (Single Pack) (A 219)
- KEYLESS FACTORY KeylessFactory: 2002-2004 Honda CR-V Keyless Entry Remote - 4Button (R-HON-344H)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Package Quantity: 6 (3HPG6)
- ZORO SELECT Torsion Spring, 180 Deg, 0.109OD, PK6 (3HPD7)
- ZORO SELECT Torsion Spring, 90 Deg, 0.357OD, PK6, Finish: Plain (3HPG5)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPN7)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPT1)
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 (3HPK1)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6 (3HPJ1)
- Zoro Select Torsion Springs