Shop All Torsion Springs
Zoro Select
Torsion Spring, 360 Deg, 1.755 OD
Mfr # 3HPR5
Zoro # G7547811
original price:
$7.39
18% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 360
- Leg Length 4 in
- Max. Rod Outside Dia. 1.188 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPR5
- Zoro # G7547811
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 1.188 in |
Wire Dia. | 0.135 in |
Outside Dia. | 1.755 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 40.0 |
Details
Deflection Angle (Deg.) | 360 |
Wind Direction | Right Hand |
Item | Torsion Spring |
Material | 302 Stainless Steel |
Number of Coils | 12.5 |
Finish | Plain |
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 360 Deg., Wind Direction Right Hand, Outside Dia 1.755 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 40.000 In-lbs, Max. Rod Outside Dia 1.188 In, Spring Length at Torque 2.000 In, Number of Coils 12.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" Black Plastic Round Head Sheet Metal Plugs 2PK (75931)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/60 KA)
- ZORO SELECT Frame Tension Spring, Screen, 2-25/64" L (90-498)
- ZORO SELECT Lever Door Holder, Brass, Silver (5U618)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPL2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.133OD, PK6 (3HPD8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPL1)
- ZORO SELECT Torsion Spring, 180 Deg, 0.109OD, PK6 (3HPD7)
- ZORO SELECT Torsion Spring, 180 Deg, 0.249OD, PK6 (3HPH9)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Finish: Plain (3HPD1)
- Zoro Select Torsion Springs