Shop All Torsion Springs
Zoro Select
Torsion Spring, 360 Deg, 0.271OD, PK6, Package Quantity: 6
Mfr # 3HPF7
Zoro # G7558485
original price:
$4.69
25% off
new price: $3.49
/pk 6, $0.58/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.5 in
- Deflection Angle (Deg.) 360
- Leg Length 1 in
- Max. Rod Outside Dia. 0.187 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPF7
- Zoro # G7558485
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.5 in |
Leg Length | 1 in |
Max. Rod Outside Dia. | 0.187 in |
Wire Dia. | 0.021 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.234 |
Outside Dia. | 0.271 in |
Details
Deflection Angle (Deg.) | 360 |
Wind Direction | Right Hand |
Material | Carbon Steel Music Wire |
Item | Torsion Spring |
Number of Coils | 9.5 |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 360 Deg., Wind Direction Right Hand, Outside Dia 0.271 In, Wire Dia 0.021 In, Leg Length 1.00 In, Torque at 1/2 Leg Length 0.234 In-lbs, Max. Rod Outside Dia 0.187 In, Spring Length at Torque 0.500 In, Number of Coils 9.50, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 4" Tech Wire Pull, Polished Chrome (34326)
- J.W. WINCO JW Winco WN9100.1 12N3W10 Leveling Feet (12N3W10)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR12)
- ALATERRE FURNITURE Alpine 48"W x 72"H Hall Tree (AWAA2820)
- ZORO SELECT Torsion Spring, 180 Deg, 0.249OD, PK6, Finish: Plain (3HPE4)
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6, Finish: Plain (3HPJ3)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Wind Direction: Right Hand (3HPE8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6, Leg Length: 1.0 in (3HPC5)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPT5)
- ZORO SELECT Torsion Spring, 180 Deg, 0.803OD, PK6 (3HPE9)
- Zoro Select Torsion Springs