Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 1.666 OD
Mfr # 3HPR4
Zoro # G7467984
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 270
- Leg Length 4 in
- Max. Rod Outside Dia. 1.112 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HPR4
- Zoro # G7467984
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 1.112 in |
Wire Dia. | 0.135 in |
Outside Dia. | 1.666 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 40.0 |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Right Hand |
Material | 302 Stainless Steel |
Number of Coils | 9.75 |
Finish | Plain |
Item | Torsion Spring |
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 270 Deg., Wind Direction Right Hand, Outside Dia 1.666 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 40.000 In-lbs, Max. Rod Outside Dia 1.112 In, Spring Length at Torque 2.000 In, Number of Coils 9.75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Oxide Magnetite SAMPLE Matte Porcelain Mosaic Tile (ZOR-PT-0198-SAM)
- SIMPSON STRONG-TIE Stud Shoe Ss1.5 (SS1.5)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 11 ft. - Blue Dot (03_102)
- PEMKO Aluminum Track and Hardware Kit, 96" L (HF4/100A/8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.315OD, PK6 (3HPC7)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD, Wire Dia.: 0.135 in (3HPN5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6 (3HPF8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPN3)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Leg Length: 1.0 in (3HPC6)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPN7)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- Zoro Select Torsion Springs