Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 1.666 OD
Mfr # 3HPL7
Zoro # G7504427
original price:
$5.41
8% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 270
- Leg Length 4 in
- Max. Rod Outside Dia. 1.112 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPL7
- Zoro # G7504427
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 1.112 in |
Wire Dia. | 0.135 in |
Outside Dia. | 1.666 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 42.86 |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Right Hand |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Number of Coils | 9.75 |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Right Hand, Outside Dia 1.666 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 42.860 In-lbs, Max. Rod Outside Dia 1.112 In, Spring Length at Torque 2.000 In, Number of Coils 9.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Convex Door Stop, Rubberhite (1XNN4)
- LOCKEY USA Mechanical Keyless Sliding Patio Door Lock, C150, White (C150WH)
- STERLING SEAL & SUPPLY 214 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD214X250)
- SCHLAGE Schlage: Keypad Entry with Auto Lock, Plymouth Style, Elan Lever, Satin Chrome (SCH-FE575-626-ELA)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6, Wire Dia.: 0.035 in (3HPE5)
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6, Wire Dia.: 0.025 in (3HPH8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.678OD, PK6 (3HPH2)
- ZORO SELECT Torsion Spring, 270 Deg, 0.826OD, PK6, Leg Length: 2.0 in (3HPK2)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPJ7)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Package Quantity: 6 (3HPG6)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPF2)
- Zoro Select Torsion Springs