Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 1.666 OD
Mfr # 3HPK4
Zoro # G6207887
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2.0 in
- Deflection Angle (Deg.) 270
- Leg Length 4 in
- Max. Rod Outside Dia. 1.112 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPK4
- Zoro # G6207887
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2.0 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 1.112 in |
Wire Dia. | 0.135 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 42.86 |
Outside Dia. | 1.666 in |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Left Hand |
Number of Coils | 9.75 |
Item | Torsion Spring |
Finish | Plain |
Material | Carbon Steel Music Wire |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Left Hand, Outside Dia 1.666 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 42.860 In-lbs, Max. Rod Outside Dia 1.112 In, Spring Length at Torque 2.000 In, Number of Coils 9.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 18in Soft-Close Full Extension Zinc Movento Drawer Slide, 125 lbs Weight Rating, PR (763H4570S)
- SOUTHCO RV R001 Generic Precut Key (KEY-R001)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSW-2AN)
- JEFFREY ALEXANDER 128 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-128BNBDL)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPN2)
- ZORO SELECT Torsion Spring, 270 Deg, 0.826OD, PK6 (3HPF6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPP6)
- ZORO SELECT Torsion Spring, 180 Deg, 0.803OD, PK6 (3HPJ5)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPR2)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPL2)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD (3HPN6)
- Zoro Select Torsion Springs