Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 1.342 OD, Wind Direction: Right Hand
Mfr # 3HPT6
Zoro # G7631741
product price: $4.95
/ea
$4.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 1.75 in
- Deflection Angle (Deg.) 270
- Leg Length 3.5 in
- Max. Rod Outside Dia. 0.891 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPT6
- Zoro # G7631741
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 1.75 in |
Leg Length | 3.5 in |
Max. Rod Outside Dia. | 0.891 in |
Wire Dia. | 0.105 in |
Outside Dia. | 1.342 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 21.0 |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Right Hand |
Number of Coils | 7.75 |
Finish | Plain |
Item | Torsion Spring |
Material | 302 Stainless Steel |
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 270 Deg., Wind Direction Right Hand, Outside Dia 1.342 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 21.000 In-lbs, Max. Rod Outside Dia 0.891 In, Spring Length at Torque 1.750 In, Number of Coils 7.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Cornerguard, 5/8" Thick, PK28 (CB-1)
- IVES Door Push Plate, Stainless Steel, 16"L x 4"W, 0.050" Proj. (8200 US32D 4X16)
- KIPP Cap Nut W. Collar Hygienic Usit® D=M12, Stainless Steel 1.4404 Polished Ehedg (K1493.12)
- MASTER MAGNETICS Adhesive Mag Strip, 15 Ft. L, 1/2 In W (7518)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Finish: Plain (3HPD1)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPN7)
- ZORO SELECT Torsion Spring, 270 Deg, 0.259OD, PK6 (3HPF1)
- ZORO SELECT Torsion Spring, 270 Deg, 0.826OD, PK6 (3HPF6)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Finish: Plain (3HPL3)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPH6)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6 (3HPJ1)
- Zoro Select Torsion Springs