Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 0.826OD, PK6, Leg Length: 2.0 in
Mfr # 3HPK2
Zoro # G7493701
product price: $4.49
/pk 6, $0.75/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 1 in
- Deflection Angle (Deg.) 270
- Leg Length 2 in
- Max. Rod Outside Dia. 0.531 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPK2
- Zoro # G7493701
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 1 in |
Leg Length | 2 in |
Max. Rod Outside Dia. | 0.531 in |
Wire Dia. | 0.07 in |
Outside Dia. | 0.826 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 7.5 |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Number of Coils | 8.75 |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Left Hand, Outside Dia 0.826 In, Wire Dia 0.070 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 7.500 In-lbs, Max. Rod Outside Dia 0.531 In, Spring Length at Torque 1.000 In, Number of Coils 8.75, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electronic Deadbolt, Polished Brass (8712009)
- PRIME-LINE Repair Kit Bifold Door (N 7283)
- PEMKO S44BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL17)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 20 mm ID, PK5 (ZUSAQH2X20)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPP4)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Package Quantity: 1 (3HPT3)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6, Wire Dia.: 0.017 in (3HPC3)
- ZORO SELECT Torsion Spring, 90 Deg, 0.235OD, PK6, Leg Length: 0.75 in (3HPC4)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPF2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPH6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.678OD, PK6 (3HPH2)
- Zoro Select Torsion Springs