Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 0.556OD, PK6
Mfr # 3HPF5
Zoro # G7607476
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 1 in
- Deflection Angle (Deg.) 270
- Leg Length 2 in
- Max. Rod Outside Dia. 0.359 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HPF5
- Zoro # G7607476
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 1 in |
Leg Length | 2 in |
Max. Rod Outside Dia. | 0.359 in |
Wire Dia. | 0.045 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 2.143 |
Outside Dia. | 0.556 in |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Right Hand |
Number of Coils | 7.75 |
Material | Carbon Steel Music Wire |
Finish | Plain |
Item | Torsion Spring |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Right Hand, Outside Dia 0.556 In, Wire Dia 0.045 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 2.143 In-lbs, Max. Rod Outside Dia 0.359 In, Spring Length at Torque 1.000 In, Number of Coils 7.75, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Snap Hook, 2 1/2in, Brass, Gold (802710)
- RICHELIEU HARDWARE 2-inch (50 mm) Center to Center Aluminum Contemporary Edge Pull (BP96965010)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm 3PK (172-40311)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Finish: Plain (3HPD1)
- ZORO SELECT Torsion Spring, 90 Deg, 0.235OD, PK6, Leg Length: 0.75 in (3HPC4)
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6 (3HPE3)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPP7)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPN1)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPL2)
- MTD Spring-Torsion (932-04090)
- Zoro Select Torsion Springs