Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 0.353OD, PK6
Mfr # 3HPJ9
Zoro # G7522645
original price:
$5.59
10% off
new price: $4.99
/pk 6, $0.83/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.625 in
- Deflection Angle (Deg.) 270
- Leg Length 1.25 in
- Max. Rod Outside Dia. 0.218 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPJ9
- Zoro # G7522645
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.625 in |
Leg Length | 1.25 in |
Max. Rod Outside Dia. | 0.218 in |
Wire Dia. | 0.038 in |
Outside Dia. | 0.353 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 1.275 |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Number of Coils | 10.75 |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Left Hand, Outside Dia 0.353 In, Wire Dia 0.038 In, Leg Length 1.25 In, Torque at 1/2 Leg Length 1.275 In-lbs, Max. Rod Outside Dia 0.218 In, Spring Length at Torque 0.625 In, Number of Coils 10.75, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Rail Mount, Full, Soft Close, PK2, 1/2"W (C 2632-8D)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51839031)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 716 CAM LH)
- LINHDOR PLASTIC ACCESS PANEL 18X18 (PLA1501818)
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6, Finish: Plain (3HPJ3)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Package Quantity: 1 (3HPL5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6 (3HPF8)
- ZORO SELECT Torsion Spring, 180 Deg, 0.249OD, PK6 (3HPH9)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD (3HPR3)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6 (3HPJ1)
- SPEC Torsion Spring, 0.749in.dia., PK10 (T072120500L)
- Zoro Select Torsion Springs