Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 0.259OD, PK6, Finish: Plain
Mfr # 3HPJ6
Zoro # G6085265
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.375 in
- Deflection Angle (Deg.) 270
- Leg Length 0.75 in
- Max. Rod Outside Dia. 0.156 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HPJ6
- Zoro # G6085265
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.375 in |
Leg Length | 0.75 in |
Max. Rod Outside Dia. | 0.156 in |
Wire Dia. | 0.017 in |
Outside Dia. | 0.259 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.125 |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Left Hand |
Material | Carbon Steel Music Wire |
Item | Torsion Spring |
Finish | Plain |
Number of Coils | 5.75 |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Left Hand, Outside Dia 0.259 In, Wire Dia 0.017 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.125 In-lbs, Max. Rod Outside Dia 0.156 In, Spring Length at Torque 0.375 In, Number of Coils 5.75, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Box, Wall Mount, 2 Keys (31NG35)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (PV.SQU.CSR.260)
- PRIME-LINE White Composite Window Sash Lock for Vinyl Windows (F 2669)
- CROWN 5" Cabinet Pull with 3" Center to Center Satin Nickel Finish (CHP904SN)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPH6)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPL4)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPN1)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPP8)
- ZORO SELECT Torsion Spring, 180 Deg, 0.803OD, PK6 (3HPE9)
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6 (3HPD5)
- MTD Spring-Torsion (732-05261)
- Zoro Select Torsion Springs