Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 0.187OD, PK6
Mfr # 3HPF3
Zoro # G7574576
original price:
$5.19
9% off
new price: $4.69
/pk 6, $0.78/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.375 in
- Deflection Angle (Deg.) 270
- Leg Length 0.75 in
- Max. Rod Outside Dia. 0.109 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPF3
- Zoro # G7574576
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.375 in |
Leg Length | 0.75 in |
Max. Rod Outside Dia. | 0.109 in |
Wire Dia. | 0.023 in |
Outside Dia. | 0.187 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.33 |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Right Hand |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Number of Coils | 10.75 |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Right Hand, Outside Dia 0.187 In, Wire Dia 0.023 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.330 In-lbs, Max. Rod Outside Dia 0.109 In, Spring Length at Torque 0.375 In, Number of Coils 10.75, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Reed Silver Steel Bracket 1-7/8 in. L (N830-525)
- NATIONAL GUARD Automatic Door Bottom, 48 In, Aluminum (420NHMA-4)
- SCHLAGE ELECTRONICS Mortise Key Switch (653-04 L2)
- SCHLAGE ELECTRONICS Grade 2 Fire Rated Deadbolt Lock, Control Series, Greenwich Trim, Matte Black Finish (BE467F GRW 622)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPP8)
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Wind Direction: Right Hand (3HPE8)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPF4)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPH6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.235OD, PK6, Leg Length: 0.75 in (3HPC4)
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 (3HPF5)
- MIDWEST FASTENER 1/2" x 1-1/4" Steel Torsion Springs 1 12PK (18622)
- Zoro Select Torsion Springs