Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 0.184OD, PK6
Mfr # 3HPJ7
Zoro # G2583966
product price: $4.49
/pk 6, $0.75/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.375 in
- Deflection Angle (Deg.) 270
- Leg Length 0.75 in
- Max. Rod Outside Dia. 0.109 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPJ7
- Zoro # G2583966
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.375 in |
Leg Length | 0.75 in |
Max. Rod Outside Dia. | 0.109 in |
Wire Dia. | 0.021 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.234 |
Outside Dia. | 0.184 in |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Left Hand |
Finish | Plain |
Number of Coils | 10.75 |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Left Hand, Outside Dia 0.184 In, Wire Dia 0.021 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.234 In-lbs, Max. Rod Outside Dia 0.109 In, Spring Length at Torque 0.375 In, Number of Coils 10.75, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 1 1/4ID, 1 1/2 D, Pk25 (3MPT5)
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 7" (7FBR10B)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Chrome, Clips/Fasteners (95R.26D)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD (3HPP2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPN3)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPR8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.357OD, PK6, Finish: Plain (3HPG5)
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Finish: Plain (3HPJ2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPE1)
- MTD Spring-Torsion (732-04225)
- Zoro Select Torsion Springs