Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 1.356 OD, Package Quantity: 1
Mfr # 3HPL5
Zoro # G7504716
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 180
- Leg Length 4 in
- Max. Rod Outside Dia. 0.885 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPL5
- Zoro # G7504716
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.885 in |
Wire Dia. | 0.125 in |
Outside Dia. | 1.356 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 34.29 |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Left Hand |
Finish | Plain |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Number of Coils | 7.0 |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 1.356 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 34.290 In-lbs, Max. Rod Outside Dia 0.885 In, Spring Length at Torque 2.000 In, Number of Coils 7.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Shock Absorber, 22 lb., M10x1, 53mm L (FA-1008PB2-C)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800140620S)
- TRIMLITE Molded Door 18" x 80", Primed White (1668MHCCAIRH1D4916)
- TELL Closer Gr3 Sz4 Alum (DC100010)
- ZORO SELECT Torsion Spring, 90 Deg, 0.678OD, PK6 (3HPH2)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPT4)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPP8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD, Number of Coils: 4.25 (3HPR9)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPT5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.315OD, PK6, Outside Dia.: 0.315 in (3HPG3)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPN4)
- Zoro Select Torsion Springs