Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 1.356 OD
Mfr # 3HPT5
Zoro # G7611037
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 180
- Leg Length 4 in
- Max. Rod Outside Dia. 0.885 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HPT5
- Zoro # G7611037
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.885 in |
Wire Dia. | 0.125 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 32.0 |
Outside Dia. | 1.356 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Right Hand |
Number of Coils | 7.0 |
Material | 302 Stainless Steel |
Finish | Plain |
Item | Torsion Spring |
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 1.356 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 32.000 In-lbs, Max. Rod Outside Dia 0.885 In, Spring Length at Torque 2.000 In, Number of Coils 7.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Guide Roller For Bottom Channel (106R/94)
- MEDECO KYBA6000AWY00 7 Pin A6000 WY Keyway Key Blank (KYBA6000AWY00)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS25020072)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Pull Side, Regular Arm), Two Square Push Buttons, Aluminum Fin (NOR-5811-SQPB-689)
- ZORO SELECT Torsion Spring, 90 Deg, 0.315OD, PK6 (3HPC7)
- ZORO SELECT Torsion Spring, 90 Deg, 0.678OD, PK6 (3HPH2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6, Leg Length: 1.0 in (3HPC5)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6, Wire Dia.: 0.035 in (3HPE5)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Wire Dia.: 0.125 in (3HPN8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6, Wire Dia.: 0.017 in (3HPC3)
- ZORO SELECT Torsion Spring, 90 Deg, 0.357OD, PK6 (3HPC9)
- Zoro Select Torsion Springs