Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 1.189 OD
Mfr # 3HPR1
Zoro # G7601361
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 180
- Leg Length 4 in
- Max. Rod Outside Dia. 0.735 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPR1
- Zoro # G7601361
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.735 in |
Wire Dia. | 0.135 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 40.0 |
Outside Dia. | 1.189 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Finish | Plain |
Material | 302 Stainless Steel |
Number of Coils | 9.0 |
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 1.189 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 40.000 In-lbs, Max. Rod Outside Dia 0.735 In, Spring Length at Torque 2.000 In, Number of Coils 9.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Contra Collection Modern Satin Brass Privacy Bed/Bath Door Handle with Lock (LS-CON40-US4)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62D)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3851 NZD 626)
- NATIONAL HARDWARE Zinc Oil Rubbed Bronze Black Door Stop Mounts to floor 1.75 in. (N327-612)
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Leg Length: 1.25 in (3HPE6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.678OD, PK6, Finish: Plain (3HPD6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.499OD, PK6 (3HPD4)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6 (3HPF8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPK7)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPP6)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD (3HPP2)
- Zoro Select Torsion Springs