Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 1.082 OD, Package Quantity: 1
Mfr # 3HPT3
Zoro # G7562387
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 180
- Leg Length 4 in
- Max. Rod Outside Dia. 0.666 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPT3
- Zoro # G7562387
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.666 in |
Wire Dia. | 0.125 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 32.0 |
Outside Dia. | 1.082 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Right Hand |
Finish | Plain |
Material | 302 Stainless Steel |
Item | Torsion Spring |
Number of Coils | 9.0 |
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 1.082 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 32.000 In-lbs, Max. Rod Outside Dia 0.666 In, Spring Length at Torque 2.000 In, Number of Coils 9.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/4 in. x 7/16 in. Screen Frame Corners, Plastic, White 4 Pack (PL 7726)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, Bronze Finish (Single Pack) (TH 23020)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- BALDWIN Venetian Bronze Door and Butt Hinge (1040.112.INRP)
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 (3HPK1)
- ZORO SELECT Torsion Spring, 90 Deg, 0.309OD, PK6 (3HPG4)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Number of Coils: 9.0 (3HPP9)
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Leg Length: 1.25 in (3HPE6)
- ZORO SELECT Torsion Spring, 180 Deg, 0.249OD, PK6, Finish: Plain (3HPE4)
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Wind Direction: Right Hand (3HPE8)
- MTD Spring-Torsion (932-3009)
- Zoro Select Torsion Springs