Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 1.082 OD, Number of Coils: 9.0
Mfr # 3HPP9
Zoro # G7451026
original price:
$8.68
10% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 180
- Leg Length 4 in
- Max. Rod Outside Dia. 0.666 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPP9
- Zoro # G7451026
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.666 in |
Wire Dia. | 0.125 in |
Outside Dia. | 1.082 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 32.0 |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Left Hand |
Number of Coils | 9.0 |
Item | Torsion Spring |
Finish | Plain |
Material | 302 Stainless Steel |
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 1.082 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 32.000 In-lbs, Max. Rod Outside Dia 0.666 In, Spring Length at Torque 2.000 In, Number of Coils 9.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for Undermount Drawer Slides with 8 mm Dowels (USE-ADJ)
- QEP Fortifiber Aquabar inBin Vapor Barrier Underlayment, 500 Sq/Ft Roll X 167'L X 3'W (70-195)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S D 626)
- PHIFER Fiberglass Improved Visibility Insect Screening, 32 x 100', Black, 18x18 Mesh, One Roll (3044521)
- ZORO SELECT Torsion Spring, 90 Deg, 0.357OD, PK6 (3HPC9)
- ZORO SELECT Torsion Spring, 180 Deg, 0.803OD, PK6 (3HPJ5)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6, Wire Dia.: 0.035 in (3HPE5)
- ZORO SELECT Torsion Spring, 270 Deg, 0.259OD, PK6, Finish: Plain (3HPJ6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPK9)
- ZORO SELECT Torsion Spring, 90 Deg, 0.499OD, PK6 (3HPD4)
- ZORO SELECT Torsion Spring, 90 Deg, 0.408OD, PK6, Finish: Plain (3HPG7)
- Zoro Select Torsion Springs