Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 1.082 OD, Finish: Plain
Mfr # 3HPL3
Zoro # G7453074
original price:
$4.75
8% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 180
- Leg Length 4 in
- Max. Rod Outside Dia. 0.666 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPL3
- Zoro # G7453074
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.666 in |
Wire Dia. | 0.125 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 34.28 |
Outside Dia. | 1.082 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Left Hand |
Number of Coils | 9.0 |
Material | Carbon Steel Music Wire |
Item | Torsion Spring |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 1.082 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 34.280 In-lbs, Max. Rod Outside Dia 0.666 In, Spring Length at Torque 2.000 In, Number of Coils 9.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, 59A1 Keyway, Coined Logo Only, 50 Pack (59A1-6PIN-10 (50PK))
- LIFTMASTER Remote Control Transmitter, 4 Button (894LT)
- PRIMELINE TOOLS Diecast with White Finish, Casement Window Sash Lock (Single Pack) (U 9936)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96022)
- ZORO SELECT Torsion Spring, 90 Deg, 0.484OD, PK6, Finish: Plain (3HPD3)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 (3HPF5)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPJ7)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPN4)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Package Quantity: 1 (3HPT3)
- MTD Spring-Torsion (732-04840)
- Zoro Select Torsion Springs