Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 1.082 OD
Mfr # 3HPN6
Zoro # G7629063
original price:
$5.55
10% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 180
- Leg Length 4 in
- Max. Rod Outside Dia. 0.666 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HPN6
- Zoro # G7629063
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.666 in |
Wire Dia. | 0.125 in |
Outside Dia. | 1.082 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 34.28 |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Right Hand |
Number of Coils | 9.0 |
Material | Carbon Steel Music Wire |
Finish | Plain |
Item | Torsion Spring |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 1.082 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 34.280 In-lbs, Max. Rod Outside Dia 0.666 In, Spring Length at Torque 2.000 In, Number of Coils 9.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Spindle L283450 (L283450)
- EKENA MILLWORK 80" Bottom Width x 82 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X80ST)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (6XY89)
- EMTEK Oil Rubbed Bronze Pull 86427US10B (86427US10B)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPP7)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPP5)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPP8)
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6 (3HPE3)
- ZORO SELECT Torsion Spring, 180 Deg, 0.216OD, PK6, Wire Dia.: 0.018 in (3HPH7)
- ZORO SELECT Torsion Spring, 270 Deg, 0.259OD, PK6 (3HPF1)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPK7)
- Zoro Select Torsion Springs