Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 0.982 OD
Mfr # 3HPL1
Zoro # G7553025
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 1.75 in
- Deflection Angle (Deg.) 180
- Leg Length 3.5 in
- Max. Rod Outside Dia. 0.609 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPL1
- Zoro # G7553025
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 1.75 in |
Leg Length | 3.5 in |
Max. Rod Outside Dia. | 0.609 in |
Wire Dia. | 0.105 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 22.5 |
Outside Dia. | 0.982 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Left Hand |
Finish | Plain |
Material | Carbon Steel Music Wire |
Item | Torsion Spring |
Number of Coils | 7.0 |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.982 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 22.500 In-lbs, Max. Rod Outside Dia 0.609 In, Spring Length at Torque 1.750 In, Number of Coils 7.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX 6 Ft. 2-Leads Line Cord (LC1)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804VDKB-72)
- ABH Power Transfer, For Electrified Locks (PT1000 - S5)
- ADAMS RITE Aluminum Door Deadlocks (2190-311-101-10B)
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6 (3HPE3)
- ZORO SELECT Torsion Spring, 90 Deg, 0.315OD, PK6 (3HPC7)
- ZORO SELECT Spring Assort, LH Torsion Spring, SS, 36Pcs (3HPV5)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD (3HPL6)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPF4)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPR8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6 (3HPG1)
- Zoro Select Torsion Springs