Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 0.450OD, PK6
Mfr # 3HPJ1
Zoro # G7545072
original price:
$5.95
6% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.625 in
- Deflection Angle (Deg.) 180
- Leg Length 1.25 in
- Max. Rod Outside Dia. 0.281 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HPJ1
- Zoro # G7545072
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.625 in |
Leg Length | 1.25 in |
Max. Rod Outside Dia. | 0.281 in |
Wire Dia. | 0.035 in |
Outside Dia. | 0.45 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 1.071 |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Number of Coils | 5.0 |
Finish | Plain |
Material | Carbon Steel Music Wire |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.450 In, Wire Dia 0.035 In, Leg Length 1.25 In, Torque at 1/2 Leg Length 1.071 In-lbs, Max. Rod Outside Dia 0.281 In, Spring Length at Torque 0.625 In, Number of Coils 5.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPR6)
- ZORO SELECT Buna-N O-Ring, Dash 421, PK5 (ZUSAH70421)
- ELEMENTS BY HARDWARE RESOURCES 2-9/16" Satin Nickel Classic Double Prong Ball End Wall Mounted Hook (YD25-256SN)
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Bronze (2711 X 690 GAV)
- ZORO SELECT Torsion Spring, 270 Deg, 0.187OD, PK6 (3HPF3)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD (3HPK5)
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Wind Direction: Right Hand (3HPE8)
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 (3HPF5)
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Finish: Plain (3HPJ4)
- ZORO SELECT Torsion Spring, 360 Deg, 0.271OD, PK6, Finish: Plain (3HPK3)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Number of Coils: 9.0 (3HPP9)
- Zoro Select Torsion Springs