Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 0.249OD, PK6, Finish: Plain
Mfr # 3HPE4
Zoro # G7519827
product price: $4.49
/pk 6, $0.75/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.5 in
- Deflection Angle (Deg.) 180
- Leg Length 1 in
- Max. Rod Outside Dia. 0.14 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPE4
- Zoro # G7519827
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.5 in |
Leg Length | 1 in |
Max. Rod Outside Dia. | 0.14 in |
Wire Dia. | 0.028 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.552 |
Outside Dia. | 0.249 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Right Hand |
Item | Torsion Spring |
Number of Coils | 7.0 |
Finish | Plain |
Material | Carbon Steel Music Wire |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.249 In, Wire Dia 0.028 In, Leg Length 1.00 In, Torque at 1/2 Leg Length 0.552 In-lbs, Max. Rod Outside Dia 0.140 In, Spring Length at Torque 0.500 In, Number of Coils 7.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL75)
- STERLING SEAL & SUPPLY 351 Silicone O-ring 70A Shore Red, -100 Pack (ORSIL351X100)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Sliding Door Tandem Roller Assembly (D 1984)
- KWIKSET SatNI Juno Priv Lockset (730J 15 CP)
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Finish: Plain (3HPJ2)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD, Wind Direction: Right Hand (3HPT6)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPP8)
- ZORO SELECT Torsion Spring, 360 Deg, 0.271OD, PK6, Finish: Plain (3HPK3)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPK9)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPR2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPN3)
- Zoro Select Torsion Springs