Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 0.216OD, PK6, Wire Dia.: 0.018 in
Mfr # 3HPH7
Zoro # G6167856
original price:
$5.79
5% off
new price: $5.45
/pk 6, $0.91/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.375 in
- Deflection Angle (Deg.) 180
- Leg Length 0.75 in
- Max. Rod Outside Dia. 0.14 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPH7
- Zoro # G6167856
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.375 in |
Leg Length | 0.75 in |
Max. Rod Outside Dia. | 0.14 in |
Wire Dia. | 0.018 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.15 |
Outside Dia. | 0.216 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Finish | Plain |
Material | Carbon Steel Music Wire |
Number of Coils | 5.0 |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.216 In, Wire Dia 0.018 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.150 In-lbs, Max. Rod Outside Dia 0.140 In, Spring Length at Torque 0.375 In, Number of Coils 5.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS 36x84 BRZ Jamb Up (1156)
- ZORO SELECT O-Ring, Viton, 13mm OD, PK25 (1RHT1)
- ZORO SELECT Grommet, Buna-N, MS 35489-93, PK50 (3MRH4)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPT1)
- ZORO SELECT Torsion Spring, 180 Deg, 0.130OD, PK6, Package Quantity: 6 (3HPD9)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD, Number of Coils: 4.25 (3HPR9)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPK9)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD (3HPR5)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPR2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPE1)
- Zoro Select Torsion Springs