Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 0.130OD, PK6
Mfr # 3HPH5
Zoro # G6115426
original price:
$4.84
10% off
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.25 in
- Deflection Angle (Deg.) 180
- Leg Length 0.5 in
- Max. Rod Outside Dia. 0.078 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HPH5
- Zoro # G6115426
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.25 in |
Leg Length | 0.5 in |
Max. Rod Outside Dia. | 0.078 in |
Wire Dia. | 0.015 in |
Outside Dia. | 0.13 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.1 |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Left Hand |
Finish | Plain |
Material | Carbon Steel Music Wire |
Item | Torsion Spring |
Number of Coils | 6.0 |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.130 In, Wire Dia 0.015 In, Leg Length 0.50 In, Torque at 1/2 Leg Length 0.100 In-lbs, Max. Rod Outside Dia 0.078 In, Spring Length at Torque 0.250 In, Number of Coils 6.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Alnico Button Magnet E824, Pull Force:10.6lb, PK2 (E824)
- MAJOR Major: SGA-1 - Strike / Cylinder Guard Set-- Aluminum Finish (MJR-SGA-1)
- IVES COMMERCIAL Aluminum Ceiling Hook Satin Nickel Finish (580A15)
- VON DUPRIN Satin Brass End Cap 0500144 (0500144)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPF2)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD, Wire Dia.: 0.135 in (3HPN5)
- ZORO SELECT Torsion Spring, 270 Deg, 1.666 OD (3HPR4)
- ZORO SELECT Torsion Spring, 90 Deg, 0.678OD, PK6, Finish: Plain (3HPD6)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPH6)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD, Number of Coils: 4.25 (3HPT2)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD, Wind Direction: Right Hand (3HPT6)
- Zoro Select Torsion Springs