Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 0.109OD, PK6
Mfr # 3HPD7
Zoro # G7502941
product price: $4.49
/pk 6, $0.75/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.19 in
- Deflection Angle (Deg.) 180
- Leg Length 0.38 in
- Max. Rod Outside Dia. 0.067 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPD7
- Zoro # G7502941
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.19 in |
Leg Length | 0.38 in |
Max. Rod Outside Dia. | 0.067 in |
Wire Dia. | 0.012 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.05 |
Outside Dia. | 0.109 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Right Hand |
Finish | Plain |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Number of Coils | 6.0 |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.109 In, Wire Dia 0.012 In, Leg Length 0.38 In, Torque at 1/2 Leg Length 0.050 In-lbs, Max. Rod Outside Dia 0.067 In, Spring Length at Torque 0.190 In, Number of Coils 6.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Turn 86329 (887838331526)
- BANSBACH EASYLIFT Ball Socket, M8 Thread (96060)
- CLAW 3M Drywall Picture Hanging Set 45 lb 10 pc (3PHKITM-10ES)
- MIDWEST FASTENER 3/8" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69444)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPP6)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPP7)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPF4)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPJ9)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.130OD, PK6, Package Quantity: 6 (3HPD9)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12224)
- Zoro Select Torsion Springs