Shop All Reference Books
Zoro Select
Torque Guide, Inch And Metric, English
Mfr # 2UUK3
Zoro # G2236087
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 3 1/2 in
- Depth 6-1/2"
- Subject Matter Inch And Metric
- Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UUK3
- Zoro # G2236087
- Country of Origin Taiwan, Province of China
- Category Reference Books
Dimensions
Width | 3 1/2 in |
Depth | 6-1/2" |
Height | 6 1/2 in |
Height (In.) | 1/4 in |
Width (In.) | 3 1/2 in |
Depth (In.) | 6.5 in |
Details
Item | Torque Guide |
Language | English |
Subject Matter | Inch And Metric |
For Use With | Fasteners |
Type | Inch and Metric |
Provides | Torque Tightening Data |
Number of Pages | 28 |
Material | Paper |
Number of Sheets Included | 28 |
Description
Torque Guide, Language English, Product Type Reference Guide, Subject Matter Inch And Metric, Material Paper, Height 6 1/2 in, Width 3 1/2 in, Includes -, Number of Sheets Included 28, For Use With Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Record Jacket, Manila, PK100 (69999)
- BUSINESS SOURCE Dividers, Insert, 8-Tab, Clear (20069)
- SEE ALL INDUSTRIES Blank Tag, 2-3/8 x 4-1/4 In, Silver, PK25 (TUF-G66)
- UNIVERSAL Business Envelope, #6 3/4, Square Flap, Gummed Closure, 3.06 x 6.6, White, PK125, 125PK (UNV35226)
- ZORO SELECT Fastener Tech Sheet, Screw Heads/Drives (5DFF7)
- ZORO SELECT Fastener Tech Sheet, Screw and Bolt Heads (5DFF0)
- ZORO SELECT Engineering Tech Sheet, Tapers and Angles (5DFE4)
- ZORO SELECT Fastener Tech Sheet, Grade ID Bolts/Nuts (5DFF6)
- ZORO SELECT Engineering Tech Sheet, Drill Size Chart (5DFE0)
- ZORO SELECT Engineering Tech Sheet, Keyway Formulas (5DFE9)
- MANCOMM Regulations Book, Number of Pages 858 (31B-001-41)
- Zoro Select Reference Books