Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Topical Antiseptic, 0.06oz, Packet, PK20
Mfr # 9999-1520
Zoro # G8656503
product price: $5.31
/pk 20, $0.27/ea
$5.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Bulk
- Size - First Aid and Wound Care 0.06 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1520
- Zoro # G8656503
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.06 oz |
Size | 0.06 oz |
Details
Application - First Aid and Wound Care | Antiseptics |
Item | Topical Antiseptic Wipes |
Item - First Aid and Wound Care | Alcohol Pads |
Form - First Aid and Wound Care | Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Bulk |
Count - First Aid and Wound Care | 20 |
Concentration | 70% |
Standards | ANSI/ISEA Z308.1-2015, FDA, OSHA |
Formula | 70% Alcohol |
Number of Units Included | 20 |
Unit Package Type | Packet |
Product Type | Topical Antiseptic |
Exterior Package Type | Box |
Format | Wipes |
Alcohol Content | Contains Alcohol |
Active Ingredient | Alcohol |
Purpose | Antiseptics |
Description
Topical Antiseptic Wipes, Format Wipes, Active Ingredient Alcohol, Concentration 70 Percent, Unitized Bulk, Size 0.06 oz, Unit Package Type Packet, Number of Units Included 20, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI/ISEA Z308.1-2015, FDA, OSHA, Compatible Grainger Part Number Not Applicable, Package Quantity 20
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-001)
- FIRST AID ONLY First Aid Large Carry Kits, ANSI A, 260-Pcs, WEBE (FAO90698)
- GOOD DAY Bar Soap, White, #1/2 Size, Fresh, PK1000 (TD400050)
- ZORO SELECT First Aid Station, Metal, 200 Person (9999-7502)
- ZORO SELECT Antiseptic Wipes, Burn Cream (12-050)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90947)
- ZORO SELECT Hand Sanitizer, Liquid Solution, PK10 (17312)
- ZORO SELECT Eye Drops, Liquid Solution, 0.500 oz. (M702)
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84672)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- AFTER BURN Burn Gel, Tube, 2.000 oz. (0006-5120)
- Zoro Select Topical Ointments, Creams, and Antiseptics