Shop All File Folders
Zoro Select
Top Tab File Folder, Second, PK100
Mfr # UNV15122
Zoro # G1887606
product price: $15.69
/pk 100, $0.16/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15122
- Zoro # G1887606
- UPC # 087547151228
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 3/4 in |
Size | Legal |
Height | 8 1/2 in |
File Folder Size Type | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Details
Item | File Folders |
Color | Manila |
Material | 11 pt. Manila |
Tab Cut | 1/3 |
Type | Top Tab |
Tab Position | Center |
Features | Expansion-Scored Bottom, Tear Resistant, Undercut at Tabs |
File Tab Position | Center |
File Tab Color | Manila |
File Folder Expansion | 0.75" |
File Folder Color | Manila |
File Folder Material | 11-pt Manila |
File Tab Cut | 1/3-Cut |
File Tab Material | 11-pt Manila |
File Tab Style | Top Tab |
Product Type | File Folders |
Tab Location | Top |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Center, Height 8 1/2 in, Width 14 3/4 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Green Ink, Dozen (BL11GN)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Black Ink, Dozen (22410)
- SWINGLINE Heavy-Duty Stapler, 160 Sht Capacity, Platinum (SWI39002)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- ZORO SELECT Top Tab File Folder, 1/2, Manila, PK100 (UNV12115)
- ZORO SELECT Top Tab File Folder, Assorted, PK100 (UNV15113)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- ZORO SELECT End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- TRU RED Plastic Magazine File, Teal (TR55283)
- Zoro Select File Folders