Shop All File Folders
Zoro Select
Top Tab File Folder, First, PK100
Mfr # UNV15121
Zoro # G1887615
product price: $18.49
/pk 100, $0.18/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15121
- Zoro # G1887615
- UPC # 087547151211
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 3/4 in |
Size | Legal |
Height | 8 1/2 in |
File Folder Size Type | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Details
Item | File Folders |
Color | Manila |
Material | 11 pt. Manila |
Tab Cut | 1/3 |
Type | Top Tab |
Tab Position | Left |
Features | Expansion-Scored Bottom, Tear Resistant, Undercut at Tabs |
File Tab Cut | 1/3-Cut |
File Tab Position | Left |
File Folder Expansion | 0.75" |
File Tab Material | 11-pt Manila |
File Tab Color | Manila |
File Tab Style | Top Tab |
File Folder Color | Manila |
File Folder Material | 11-pt Manila |
Product Type | File Folders |
Tab Location | Top |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Left, Height 8 1/2 in, Width 14 3/4 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL EDUCATION 180 Days of Language for Kindergarten (51172)
- XEROX 106R03527 Extra High-Yield Toner, 8000 Page-Yield, Magenta (106R03527)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2" x 2", Fluorescent Yellow, 2000/Case (LL172YE)
- LEXMARK Toner Cartridge, 45000 Page-Yield, Black, Max. Page Yield: 25, 000 (52D1H0L)
- ZORO SELECT Hanging File Folders, Standard Green, PK25 (UNV14113)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Red/Pink, Pk100 (UNV10503)
- ZORO SELECT Top Tab File Folder, 1/2", PK100 (UNV15115)
- UNIVERSAL ONE Numerical Index Tab 8-1/2 x 11", 1-31, Multicolor (UNV24814)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", 2" Expansion, Standard Green, Pk25 (UNV14152)
- ZORO SELECT Hanging File Folders, Bright Green, PK25 (UNV14217)
- BUSINESS SOURCE 6 Part Manila Classification Folders Letter, PK10 (17223)
- Zoro Select File Folders