Shop All File Folders
Zoro Select
Top Tab File Folder, Assorted, PK100
Mfr # UNV15113
Zoro # G1887630
product price: $17.85
/pk 100, $0.18/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15113
- Zoro # G1887630
- UPC # 087547151136
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 3/4 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
File Folder Size Type | Legal |
Paper Size | Legal |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 3/4 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 30 x 22-1/2 x 1'' White Jumbo Fold-Over Mailers, 20PK (M30221)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (MD999)
- MARKAL Trades-Marker All-Surface Marker, Yellow (96131)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion (UNV15161)
- UNIVERSAL ONE File Jacket 12 x 9", Clear, Pk25 (UNV50780)
- UNIVERSAL ONE Table of Contents Divider, 12-Tab, PK6 (UNV24806)
- UNIVERSAL ONE Write & Erase Index Divider, Pk8 (UNV20818)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- ZORO SELECT Top Tab File Folder, 14-3/4", PK100 (UNV15123)
- SMEAD End Tab Tuff File Pocket, 5.25" Expansion, Pk10, Size: Legal (74790)
- Zoro Select File Folders