Shop All File Folders
Zoro Select
Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100
Mfr # UNV10524
Zoro # G1887761
original price:
$23.09
9% off
new price: $20.99
/pk 100, $0.21/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Expanded Width 3/4 in
- Material 11 pt. Stock
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV10524
- Zoro # G1887761
- UPC # 087547105245
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 3/4 in |
Expanded Width | 3/4 in |
Size | Legal |
Height | 8 1/2 in |
File Folder Size Type | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Details
Item | File Folders |
Color | Yellow |
Material | 11 pt. Stock |
Tab Cut | 1/3 |
Type | Top Tab |
Tab Position | Assorted |
Features | Expansion-Scored Bottom, Tear Resistant, Undercut at Tabs |
File Tab Position | Assorted |
File Tab Style | Top Tab |
File Folder Color | Yellow/Light Yellow |
File Tab Color | Light Yellow |
File Tab Cut | 1/3-Cut |
File Tab Material | 11-pt Stock |
File Folder Material | 11-pt Stock |
Product Type | File Folders |
Tab Location | Top |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 3/4 in, 3/4 in Expanded Width, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Chef Role Play Costume Set (4838)
- SANFORD Sharpie, PERMANENT PAINT MARKER, EXTRA-BROAD CHISEL TIP, WHITE (35568)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal36" (EP-5920-36)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", Clear, Pk25 (UNV81525)
- UNIVERSAL ONE Write & Erase Index Divider 8-1/2 x 11", 5 Tab, PK5 (UNV20816)
- ZORO SELECT Top Tab File Folder, 1/2", PK100 (UNV15115)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Blue, Pk100 (UNV10501)
- ZORO SELECT Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- SMEAD Pocket, Ezaccess, Ltr, 5.25""Ex Pk (SMD73810)
- Zoro Select File Folders