Shop All File Folders
Zoro Select
Top Tab File Folder 9-5/8" x 14-3/4", Manila, Pk100
Mfr # UNV16123
Zoro # G1887466
product price: $24.29
/pk 100, $0.24/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Expanded Width 1 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV16123
- Zoro # G1887466
- UPC # 087547161234
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14 3/4 in |
Expanded Width | 1 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Overall Width | 14 in |
File Folder Size Type | Legal |
Paper Size | Legal |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 14 3/4 in, 1 in Expanded Width, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 6 x 6'' Multi-Depth Corrugated Boxes, 25PK (S-4709)
- ZORO SELECT 7" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN6)
- FOX LUGGAGE Rockland 2 Pc Pink Bandana Luggage Set (F102-PINKBANDANA)
- PELICAN Replacement Foam Set for 1610 (1611)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Green, Pk100 (UNV10502)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- ZORO SELECT File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 (UNV16133)
- UNIVERSAL ONE Write & Erase Index Divider 8-1/2 x 11", 5 Tab, PK5 (UNV20816)
- UNIVERSAL ONE Table of Contents Divider, 12-Tab, PK6 (UNV24806)
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 (UNV21874)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- Zoro Select File Folders