Shop All File Folders
Zoro Select
Top Tab File Folder, 14-3/4", PK100
Mfr # UNV15123
Zoro # G1887597
product price: $17.39
/pk 100, $0.17/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15123
- Zoro # G1887597
- UPC # 087547151235
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 3/4 in |
Size | Legal |
Height | 8 1/2 in |
File Folder Size Type | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Details
Item | File Folders |
Color | Manila |
Material | 11 pt. Manila |
Tab Cut | 1/3 |
Type | Top Tab |
Tab Position | Right |
Features | Expansion-Scored Bottom, Tear Resistant, Undercut at Tabs |
File Tab Color | Manila |
File Tab Style | Top Tab |
File Tab Cut | 1/3-Cut |
File Folder Expansion | 0.75" |
File Folder Color | Manila |
File Tab Position | Right |
File Tab Material | 11-pt Manila |
File Folder Material | 11-pt Manila |
Tab Location | Top |
Product Type | File Folders |
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Right, Height 8 1/2 in, Width 14 3/4 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Cork Bulletin Board 24x18, Gray (MX04331608)
- MARKAL Solid Paint Markers, White, 4-1/2" L (80250)
- AVERY DENNISON Laser Labels, White, PK750 (6460)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #301-325, White, PK25 (01342)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion (UNV15161)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Assorted Colors, Pk100 (UNV10506)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- ZORO SELECT Hanging File Folders, Orange, PK25 (UNV14122)
- ZORO SELECT File Folders 9-5/8 x 11-3/4", 1/3 Cut Assorted, Manila (UNV16113)
- UNIVERSAL ONE Manila Folder 8-1/2 x 14", 1/3 Tab, Green, PK50 (UNV13526)
- UNIVERSAL Economical Insertable Index 8 Tab, PK24 (UNV20841)
- Zoro Select File Folders