Shop All File Folders
Zoro Select
Top Tab File Folder, 1/3, Third, PK100
Mfr # UNV12123
Zoro # G1887691
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV12123
- Zoro # G1887691
- UPC # 087547121238
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Right, Height 8 1/2 in, Width 11 3/4 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Pocket, StraightCut Tab, 312 Expansion, Letter Size, Blue, 25 per Box 73225, Blue (SMD73225)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 5", Fluorescent Orange, 400/Case (LL181OR)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Beige (WL-150-25-BE)
- WESTCOTT Kleencut Shears, Left/Right Hand, 8", Blk (19018)
- ZORO SELECT File Folders 9-5/8 x 11-3/4", 1/5 Cut Assorted, Manila (UNV16115)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- ZORO SELECT Top Tab File Folder, Second, PK100 (UNV15122)
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 (UNV21874)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Black/Blue, 1-1/2" Expansion (PFXDDF3OX)
- Zoro Select File Folders