Shop All File Folders
Zoro Select
Top Tab File Folder, 1/3, Second, PK100
Mfr # UNV12122
Zoro # G1887700
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UNV12122
- Zoro # G1887700
- UPC # 087547121221
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Details
Item | File Folders |
Color | Manila |
Material | 11 pt. Manila |
Tab Cut | 1/3 |
Type | Top Tab |
Tab Position | Center |
Features | Expansion-Scored Bottom, Tear Resistant, Undercut at Tabs |
File Tab Material | 11-pt Manila |
File Tab Cut | 1/3-Cut |
File Tab Color | Manila |
File Tab Position | Center |
File Folder Expansion | 0.75" |
File Tab Style | Top Tab |
File Folder Color | Manila |
File Folder Material | 11-pt Manila |
Product Type | File Folders |
Tab Location | Top |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Center, Height 8 1/2 in, Width 11 3/4 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Economy Front Action Sealer, 1/2" (EP-1200-12)
- AK LTD Balance Draft Shield, 18" L Overall (VN00026394)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems VFile37 Flat Storage Upto 24 x 36 in. (VFile37/with 8 VFolder37)
- GREAT PAPERS Certificate Faux Parchment, Blue, PK50 (2014028)
- ZORO SELECT File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 (UNV16133)
- ZORO SELECT Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- UNIVERSAL ONE Cubicle Expandable File, Charcoal (UNV08162)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Manila, Pk100 (UNV16123)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Red, Pk25 (UNV14118)
- ZORO SELECT File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100 (PFX421013YEL)
- Zoro Select File Folders