Shop All File Folders
Zoro Select
Top Tab File Folder, 1/3, First, PK100
Mfr # UNV12121
Zoro # G1887719
product price: $19.49
/pk 100, $0.19/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV12121
- Zoro # G1887719
- UPC # 087547121214
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Left, Height 8 1/2 in, Width 11 3/4 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX Insulate Reflectix48X10' (BP48010)
- M-D M-d Products 02733 .19 in. X 17 ft. White Waterproof & Airtight Foam Tape Weather Str (2733)
- MOORECO 48"x48" Magnetic Porcelain Whiteboard, Gloss (E2H2AD)
- ZORO SELECT Literature Mailers, 9" x 6 1/2" x 1 3/4", White, 50/Bundle (55VK36)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- ZORO SELECT Top Tab File Folder, 1/2", PK100 (UNV15115)
- ZORO SELECT Top Tab File Folder, Second, PK100 (UNV15122)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- ZORO SELECT File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 (UNV16133)
- SMEAD Folder, File, Ltr, Straight, Or Pk (SMD12510)
- Zoro Select File Folders