Shop All File Folders
Zoro Select
Top Tab File Folder, 1/2", PK100
Mfr # UNV15115
Zoro # G1887621
product price: $20.99
/pk 100, $0.21/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Legal
- Tab Cut 1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15115
- Zoro # G1887621
- UPC # 087547151150
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 3/4 in |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
File Folder Size Type | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Description
File Folders, Size Legal, 1/5 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 3/4 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Ambidextrous (18300)
- ADAM EQUIPMENT Digital Compact Bench Scale 600g Capacity (CQT 601)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 3.5in EXPANSION, LETTER SIZE, RED FIBER (S24E)
- PAPER MATE Pen, Flair, Cndypop, Med, PK6 (1982365)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- ZORO SELECT Top Tab File Folder, 1/2, Manila, PK100 (UNV12115)
- UNIVERSAL ONE Write & Erase Index Divider 8-1/2 x 11", 5 Tab, PK5 (UNV20816)
- ZORO SELECT Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- UNIVERSAL ONE Write & Erase Index Tabs, White (UNV20815)
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, PK50 (UNV13420)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 5 Tab, Pk5 (11436)
- Zoro Select File Folders