Shop All File Folders
Zoro Select
Top Tab File Folder, 1/2, Manila, PK100
Mfr # UNV12115
Zoro # G1887728
product price: $14.45
/pk 100, $0.14/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV12115
- Zoro # G1887728
- UPC # 087547121153
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/5 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18 x 4 x 4'' Long Corrugated Boxes, 25PK (S-14276)
- UNI-PAINT Permanent Marker, Medium Tip, Black Color Family, Paint, 12 PK (63601)
- LEARNING ADVANTAGE Budget - Real World Math Game (4373)
- AZAR DISPLAYS Four-Pocket Wall Mount Bifold Brochure Holder, PK2 (252090)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 5-1/4" Expansion, Blue/Ice (UNV15363)
- ZORO SELECT Top Tab File Folder, 1/2", PK100 (UNV15115)
- ZORO SELECT Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- ZORO SELECT Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- ZORO SELECT Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV15262)
- ZORO SELECT Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- SMEAD Pressboard Folder, 6 Section, Yellow, PK10 (14004)
- Zoro Select File Folders