Shop All Barn & Hanging Door Hardware
Zoro Select
Top Roller Bracket, Steel, 3-1/2"L
Mfr # 1XNB4
Zoro # G0343691
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 1/2 in
- Width (In.) 2 1/2 in
- Material Steel
- Includes Hardware
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNB4
- Zoro # G0343691
- UPC # 190735034545
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 1/2 in |
Width (In.) | 2 1/2 in |
Roller Width/Dia. (In.) | No Roller |
Height (In.) | 2 1/3 in |
Details
Material | Steel |
Includes | Hardware |
Finish | Galvanized |
Category Type | Sliding Door Hardware |
Item | Top Roller Bracket |
Hardware | Included |
Type | Adjustable |
Description
Top Roller Bracket, Adjustable, Steel, -, Galvanized Finish, Length (In.) 3 1/2 in, Height (In.) 2 1/3 in, Width (In.) 2 1/2 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, Hardware Included, Requires -, For Use With -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Number of Dials 3 (4688DBLK)
- MR. CHAIN Yellow Plastic Chain 1.5"(#6, 38 mm)x25 (30002-25)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502501)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000BL (LL1S14X08000BL)
- ZORO SELECT Roller Assembly, Steel, Plated (10-396)
- ZORO SELECT Door Top Roller, Nylon/Steel, 1-63/64"L (2-104)
- ZORO SELECT Bracket End Cap, Steel, 2-1/4"L (1XNA1)
- ZORO SELECT Roller Assembly 3-3/8" L, Steel Plated (9-392)
- ZORO SELECT Hanger Set, Steel Plated, 4-23/32"L x 1-21/32"W (3-116A)
- ZORO SELECT Roller Assembly 2-51/64" L, Steel Plated (9-214)
- PRIMELINE TOOLS Cabinet Door Roller Catch, Satin Nickel Steel Housing and Strike (Single Pack) (N 7386)
- Zoro Select Barn & Hanging Door Hardware