Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK
Mfr # M12912.080.0100
Zoro # G2649678
product price: $13.85
/pk 100, $0.14/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12912.080.0100
- Zoro # G2649678
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M8-1.00 |
Hex Height | 8 mm |
Hex Width | 13 mm |
Nut Height | 8.0 mm |
Dia./Thread Size | M8-1.00 |
Width Across Flats | 13.0 mm |
Dimensional Standards | D980V |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 8 mm, Hex Type Standard Hex Top Lock, Hex Width 13 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 8, Pack Size Small Pack, System of Measurement Metric, Thread Direction Right Hand, Thread Size M8-1.00, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Zinc Plated Finish (TRI20500LHX6-010P)
- PASLODE Collated Finishing Nail, 1-1/4 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650230)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.100.0600)
- SIMPSON STRONG-TIE Wood Screw, 6-3/4 in, Stainless Steel (SDW22634-R50)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M12912.120.0150)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-2.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12912.240.0200)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-1.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12912.180.0150)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLFI80561-025P)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1/4 in Ht, 100 PK (NLI20310NTE-100P)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 1500 PK (NLI20370NE-1500T)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05287)
- Zoro Select Lock Nuts