Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK
Mfr # M12910.060.0001
Zoro # G9464971
original price:
$5.69
9% off
new price: $5.15
/pk 100, $0.05/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12910.060.0001
- Zoro # G9464971
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 6 mm |
Hex Width | 10 mm |
Width Across Flats | 10.0 mm |
Dia./Thread Size | M6-1.00 |
Dimensional Standards | D980V |
Nut Height | 6.0 mm |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 6 mm, Hex Type Standard Hex Top Lock, Hex Width 10 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 10, Pack Size Small Pack, Rockwell Hardness 36, System of Measurement Metric, Thread Direction Right Hand, Thread Size M6-1.00, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP8)
- ZORO SELECT M4-0.70 x 8 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0008)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.7200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (61973)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12910.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M22-2.50, Steel, Class 10, Zinc Plated, 22 mm Ht, 10 PK (M12910.220.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12910.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK (U12450.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, #2-56, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12300.008.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.100.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Plain, 4 3/32 mm Ht (4CAK5)
- Zoro Select Lock Nuts