Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK
Mfr # M12858.240.0001
Zoro # G5641781
product price: $18.29
/pk 10, $1.83/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M24-3.00
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12858.240.0001
- Zoro # G5641781
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M24-3.00 |
Hex Height | 24 mm |
Hex Width | 36 mm |
Dia./Thread Size | M24-3.00 |
Nut Height | 24.0 mm |
Width Across Flats | 36.0 mm |
Dimensional Standards | D980V |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 24 mm, Hex Type Standard Hex Top Lock, Hex Width 36 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 8, Pack Size Small Pack, Rockwell Hardness 30, System of Measurement Metric, Thread Direction Right Hand, Thread Size M24-3.00, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 1/2"-13 Thread Size, Stainless Steel, 5/16" Head Ht (KK-5015SS)
- SIMPSON STRONG-TIE Wood Screw, #17, 2 in, Hex Drive (SDWS25200DBBR50)
- AMPG Hex Nut, 1/2"-13, Aluminum, Not Graded, Plain, 7/16 in Ht (NUT70012C)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.016.0062)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Zinc Plated, 37/64 in Ht, 25 PK (U12910.050.0001)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 29/64 in Ht, 50 PK (U11612.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12348.060.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNFI20250-100P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht (U55915.050.0001)
- ZORO SELECT Lock Nut, 3/4"-16, Steel, Grade C, Wax, 0.382 in Ht, 100 PK (76NO)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Zinc Plated, 150 PK (165815)
- Zoro Select Lock Nuts