Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M24-1.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK
Mfr # M12912.240.0150
Zoro # G0409748
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M12912.240.0150
- Zoro # G0409748
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M24-1.50 |
Hex Height | 24 mm |
Hex Width | 36 mm |
Dia./Thread Size | M24-1.50 |
Width Across Flats | 36.0 mm |
Nut Height | 24.0 mm |
Dimensional Standards | D980V |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 24 mm, Hex Type Standard Hex Top Lock, Hex Width 36 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 8, Pack Size Small Pack, System of Measurement Metric, Thread Direction Right Hand, Thread Size M24-1.50, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-C0332R)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (N01200.062.0225)
- ZORO SELECT Safety Pin, Steel, C1018 and C1065, Zinc, 3/4 in Pin Dia, 6 in Usbl L, 7 16/23 in L (U39681.075.0600)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M12912.120.0150)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12912.080.0100)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-2.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12912.240.0200)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-2.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 25 PK (M12858.180.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 100 PK (U12423.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK (U12348.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.087.0002)
- Zoro Select Lock Nuts