Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK
Mfr # M12910.200.0001
Zoro # G2860761
product price: $13.55
/pk 10, $1.36/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12910.200.0001
- Zoro # G2860761
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M20-2.50 |
Hex Height | 20 mm |
Hex Width | 30 mm |
Dia./Thread Size | M20-2.50 |
Dimensional Standards | D980V |
Width Across Flats | 30.0 mm |
Nut Height | 20.0 mm |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 20 mm, Hex Type Standard Hex Top Lock, Hex Width 30 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 10, Pack Size Small Pack, Rockwell Hardness 36, System of Measurement Metric, Thread Direction Right Hand, Thread Size M20-2.50, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lag Shields, Long, 1/4 in. X 1-1/2 in., Zinc Alloy, 50PK (9070983)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Stainless Steel Body, 50 PK (35F0806-EA-50)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.2400)
- PRECISION BRAND Arbor Shim, 0.0020x1 1/2 ID, Pk10 (25443)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12910.120.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M22-2.50, Steel, Class 10, Zinc Plated, 22 mm Ht, 10 PK (M12910.220.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12910.240.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht (HFNIX031-025P)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (31NS)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10.9, Zinc Plated, 16 mm Ht, 275 PK (L12410.160.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 3/8 in Ht (CLNI20430-100P)
- Zoro Select Lock Nuts